text.skipToContent text.skipToNavigation


P565062

Low Pressure Hydraulic Spin-On Filter

Item #100181784
each

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series LPS04
  • Water Absorbing Media
  • Buna-N Seal
  • Standard Design
  • 5.680" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

Specifications

Element Description Hydraulic Spin-On
Filter Series SP15/25 (LPS04)
LPS04
Media Type Water Absorbing
O.D. 3.66 in
Length 5.68 in
7.87 in
Thread Size 1
Collapse Rating 100 psi
Beta 75 Rating N/A
Beta 200 Rating 32 µm
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating N/A
I.D. N/A
Media Synthetic
Micron Rating 32 µm
Threads per Inch 12
Thread Type UNF
Media Name Water Absorbing
Seal Material Buna-N
Catalog Order Number MA100181784
Weight 1.3 LB
EAN or UPC 742330165966

You May Also Like