text.skipToContent text.skipToNavigation


P566174

T.R.A.P.™ Breather

Item #100178513
each
    Shipment Options

Product details

  • Thermally Reactive Advanced Protection Breather
  • Glass-Filled ABS
  • 3 CFM Max
  • 9/16"-18UNF

description

  • The T.R.A.P.™ Breather, with its thermally reactive advanced protection, eliminates water and dirt from hydraulic reservoirs. T.R.A.P.™ technology eliminates moisture condensation in hydraulic system reservoirs. Moisture is prevented from entering and is actually "pumped" out with each flow cycle. T.R.A.P.™ media regenerates its water-holding capacity with every oil-return phase, ensuring long service life.

features

  • Low cost
  • High efficiency protection against airborne moisture and particulate contamination
  • Oil splash/mist containment

Specifications

Micron Rating 3 µm
Connection 9/16 in - 18UNF
Moisture Removal Yes
Air Consumption [MAX] 3 ft3/min
Indicator None
Temperature Range [MIN] -40 °F
Material Glass-Filled ABS
Temperature Range [MAX] 200 °F
Efficiency Group 99.7% on 3µm Particles
Outside Dia. 1.65 in
Height 2.18 in
Catalog Order Number MA100178513
Weight 0.1 LB
EAN or UPC 742330183403

You May Also Like