text.skipToContent text.skipToNavigation


P566189

High Flow Filter Assembly Replacement Element for HRK10

Item #100176867
each
    Shipment Options

Product details

  • HRK10 Series Low Pressure Filter Element
  • Synthetic Media, No. 2
  • 8 µm Beta 1000 Rating
  • 22" Long

features

  • Synthetic media
  • Buna-N seals

Specifications

Element Description Hydraulic Cartridge
Filter Series HRK10
Media Type Synteq®
Length 22 in
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 8 µm
Media Synthetic
Element Burst Rating 100 psi
Media Name DT8UM
Element Length 22 in
Weight 10.65 LB
Package Quantity 1.0 Piece
EAN or UPC 742330179789

You May Also Like