text.skipToContent text.skipToNavigation


P566191

High Flow Filter Assembly Replacement Element for HRK10

Item #100176869
each
    Shipment Options

Product details

  • HRK10 Series Low Pressure Filter Element
  • Synthetic Media, No. 16
  • 25 µm Beta 1000 Rating
  • 22" Long

features

  • Synthetic media
  • Buna-N seals

Specifications

Element Description Hydraulic Cartridge
Filter Series HRK10
Media Type Synteq®
Length 22 in
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 25 µm
Media Synthetic
Element Burst Rating 100 psi
Media Name DT25UM
Element Length 22 in
Weight 10.9 LB
Package Quantity 1.0 Piece
EAN or UPC 742330179802

You May Also Like