text.skipToContent text.skipToNavigation


P566237

Hydraulic Cartridge

Item #100178156

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6.020" OD x 8.130" Long
  • Synteq® #6 Media
  • Primary Application: Pall HC8300FUS8H

Specifications

Element Description Hydraulic Cartridge
Media Type Synteq® #7
Length 8.13 in
Thread Size N/A
Actual O.D. 6.02 in
Pall Part No. HC8300FDS8H
LHA Part No. N/A
Parker Part No. 927661
PTI Part No. N/A
Weight 3.5 LB
Package Quantity 1.0 Piece
EAN or UPC 742330174654

You May Also Like