text.skipToContent text.skipToNavigation


P566398

Hydraulic Cartridge

Item #100178398
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 0.9600" ID x 1.990" OD x 7.940" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC9800FUN8H

Specifications

Element Description Hydraulic Cartridge
Media Type Synteq® #2
O.D. 1.99 in
Length 7.94 in
Primary Application Pall HC9800FUN8H
Fairey Arlon Part No. R980Z0806A
Weight 0.4 LB
Package Quantity 1.0 Piece
EAN or UPC 742330176870

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison