text.skipToContent text.skipToNavigation


P566471

Hydraulic Cartridge

Item #100178889

Product details

  • Hydraulic Cartridge
  • 1.5300" ID x 3 1/2" OD x 16.680" Long
  • Primary Application: Pall HC8200FKN16H

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3 1/2 in
Length 16.68 in
Thread Size N/A
Primary Application Pall HC8200FKN16H
I.D. 1.53 in
Hycon Part No. H820016005BN
Weight 1.845 LB
Package Quantity 1.0 Piece
EAN or UPC 742330177389

You May Also Like