text.skipToContent text.skipToNavigation


P566536

Coreless Replacement Element

Item #100181705
each

Product details

  • Coreless Replacement Element
  • 2.53" ID x 3.88" OD x 16.03" Long
  • 12 Beta x = 201

Specifications

Inside Dia. 2.53 in
Outside Dia. 3.88 in
Length 16.03 in
Pall Part No. HC8914FKS16H
Beta 200 Rating 12 µm
Weight 1.44 LB
Package Quantity 1.0 Piece
EAN or UPC 742330178256

You May Also Like