text.skipToContent text.skipToNavigation


P566922

Hydraulic Spin-On Filter Interchange

Item #100176879

Product details

  • Hydraulic Spin-On
  • 3 3/4" OD x 5.820" Long
  • Synteq® #9 Media
  • Primary Application: Joy 01228337-0020

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type Synteq® #9
O.D. 3 3/4 in
Length 5.82 in
Thread Size 1 1/2
Primary Application Joy 01228337-0020
Beta Rating 10/17/22
I.D. N/A
Micron Rating 22 µm
Threads per Inch 16
Thread Type UN
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. MFE90032
Fairey Arlon Part No. N/A
PTI Part No. F4F030CCB
Vickers Part No. N/A
Weight 1.7 LB
EAN or UPC 742330195284

You May Also Like