text.skipToContent text.skipToNavigation


P567014

Hydraulic Cartridge

Item #100181903
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.2600" ID x 2.870" OD x 3.900" Long
  • Synteq® Media
  • Primary Application: Fairey Arlon 270Z101A

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 2.87 in
Length 3.9 in
Thread Size N/A
Primary Application Fairey Arlon 270Z101A
I.D. 1.26 in
Fairey Arlon Part No. FAIREY ARLON
Weight 0.65 LB
Package Quantity 1.0 Piece
EAN or UPC 742330198056

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison