Product details
- 3.71 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (in) | 3.71 |
O.D. | 3.71 in, 94.13 mm |
Efficiency Beta | 5 Micron @ Beta 1000 |
Seal Material | Viton |
Inner Diameter (mm) | 47.88 |
Element Description | Hydraulic Cartridge |
Overall Length (in) | 12.81 |
Efficiency Beta 1000 | 5 micron |
Overall Length (mm) | 325.4 |
Collapse Burst (mm) | 450 |
Collapse Burst (in) | 31 |
Inner Diameter (in) | 1.89 |
Media Type | Synthetic |
I.D. | 1.89 in, 47.88 mm |
Outer Diameter (mm) | 94.13 |
Collapse Burst | 449.62 psi, 31 bar |
Style | Cartridge |
Overall Length | 12.81 in, 325.4 mm |
Weight | 2.25 LB |
EAN or UPC | 742330198261 |