Product details
- 1.21 in Outside Diameter
- Cartridge Style
Specifications
I.D. | 0.52 in, 13.3 mm |
O.D. | 1.21 in, 30.7 mm |
Overall Length (in) | 1.25 |
Outer Diameter (in) | 1.21 |
Inner Diameter (in) | 0.52 |
Outer Diameter (mm) | 30.7 |
Media Type | Synthetic |
Efficiency Beta 1000 | 25 micron |
Overall Length (mm) | 31.8 |
Collapse Burst (in) | 10.3 |
Collapse Burst (mm) | 149 |
Inner Diameter (mm) | 13.3 |
Efficiency Beta | 25 Micron @ Beta 1000 |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Overall Length | 1.25 in, 31.8 mm |
Weight | 0.01 LB |
EAN or UPC | 742330186688 |