Product details
- 1.39 in Outside Diameter
- Cartridge Style
Specifications
Length | 1.69 in, 42.8 mm |
Outer Diameter (in) | 1.39 |
Efficiency Beta 1000 | 12 micron |
Length (in) | 1.69 |
Collapse Burst (in) | 10.3 |
Seal Material | Viton |
Outer Diameter (mm) | 35.2 |
Collapse Burst (mm) | 149 |
Length (mm) | 42.8 |
Inner Diameter (in) | 0.43 |
I.D. | 0.43 in, 10.8 mm |
Efficiency Beta | 12 Micron @ Beta 1000 |
O.D. | 1.39 in, 35.2 mm |
Inner Diameter (mm) | 10.8 |
Media Type | Synthetic |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 0.05 LB |
EAN or UPC | 742330186756 |