Product details
- 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring Inlet Size
- 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
Specifications
Thread Size | M110 x 2 |
Length (in) | 5 |
Filter-to-Head Thread | M110 x 2 |
Bypass Valve Setting LR (BAR) | 3.5 bar |
Bypass Valve Setting LR (PSI) | 51 psi |
Filter Series | HPK04 |
Length (mm) | 127 |
Height (in) | 5.31 |
Height (mm) | 134.9 |
Length | 5 in, 127 mm |
Height | 5.31 in, 134.9 mm |
Family Name | HPK04 Series Engine Cylinder Head Assembly |
Weight | 20.6 LB |
EAN or UPC | 742330196823 |