text.skipToContent text.skipToNavigation


P567641

High Pressure Filter Head

Item #100176887
each
    Shipment Options

Product details

  • High Pressure Hydraulic Head Assembly for HPK04 Series
  • 1 1/2" SAE 4-Bolt Code 61 Flange
  • Indicator on Left Side
  • Non-Bypass
  • 120 gal/min Max Flow

description

  • High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.

features

  • Inline mounting
  • Cartridge-style element

Specifications

Filter Series HPK04
Assembly Type Head Assembly
Port Type Code 61 Flange
Port Size 1 1/2
Filter Design High Pressure
By-Pass Pressure Non-Bypass
Working Pressure [MAX] 3000 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual Indicator, Left Side
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Rated Static Burst 17000 psi
Reverse Flow Check Valve No
Bowl Options P567648, P567649
Filter Service Gauge / Indicator Visual Indicator, Left Side
Catalog Order Number MA100176887
Weight 20.9 LB
EAN or UPC 742330196847

Supporting Documents

You May Also Like