Product details
- 3.07 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (mm) | 3047 |
I.D. | 1.58 in, 40.2 mm |
O.D. | 3.07 in, 78 mm |
Outer Diameter (mm) | 78 |
Length (in) | 15 |
Length (mm) | 381 |
Inner Diameter (in) | 1.58 |
Media Type | Wire Mesh |
Collapse Burst (in) | 210.1 |
Efficiency Beta 2 | 25 micron |
Length | 15 in, 381 mm |
Inner Diameter (mm) | 40.2 |
Efficiency Beta | 25 Micron @ Beta 2 |
Outer Diameter (in) | 3.07 |
Style | Cartridge |
Collapse Burst | 3047.24 psi, 210.1 bar |
Weight | 0.5 LB |
EAN or UPC | 742330196687 |