Product details
- 3.83 in Outside Diameter
- Cartridge Style
Specifications
Length | 9.19 in, 233.4 mm |
O.D. | 3.83 in, 97.2 mm |
Media Type | Synthetic |
Outer Diameter (mm) | 97.2 |
Seal Material | Nitrile |
Inner Diameter (in) | 1.9 |
Outer Diameter (in) | 3.83 |
Length (mm) | 233.4 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Collapse Burst (in) | 10.3 |
Collapse Burst (mm) | 149 |
I.D. | 1.9 in, 48.3 mm |
Efficiency Beta 1000 | 5 micron |
Inner Diameter (mm) | 48.3 |
Length (in) | 9.19 |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 1.0 LB |
EAN or UPC | 742330183212 |