text.skipToContent text.skipToNavigation


P568449

Donaldson Hydraulic Filter Cartridge

Item #100176900
each
    Shipment Options

Product details

  • Donaldson Hydraulic Filter Cartridge
  • Length 15.69"
  • Efficiency Beta 2000 Is 40 Micron

Specifications

Length 15.69 in
Beta 200 Rating 40 µm
Weight 5.5 LB
Package Quantity 1.0 Piece
EAN or UPC 742330191477

You May Also Like