Product details
- 2.05 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 2.05 in, 52 mm |
Filter Series | FIK |
Length (in) | 2.6 |
Efficiency Beta 1000 | 8 micron |
Collapse Burst (in) | 10 |
Outer Diameter (mm) | 52 |
Media Type | Synthetic |
Outer Diameter (in) | 2.05 |
Length | 2.6 in, 66 mm |
I.D. | 1 in, 25.5 mm |
Inner Diameter (mm) | 25.5 |
Length (mm) | 66 |
Efficiency Beta | 8 Micron @ Beta 1000 |
Collapse Burst (mm) | 145 |
Inner Diameter (in) | 1 |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Series | FIK |
Weight | 0.275 LB |
EAN or UPC | 742330196304 |