text.skipToContent text.skipToNavigation


P569381

Hydraulic Spin-On Filter Interchange

Item #100176919
each
    Shipment Options

Product details

  • Hydraulic Spin-On
  • 3.720" OD x 8.020" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC7400SUP8H, Pall HC7400SUN8H

Specifications

Element Description Hydraulic Spin-On
Media Type Synteq® #3
Length 8.02 in
Thread Size 1 1/2
Actual O.D. 3.72 in
Threads per Inch 16
Thread Type UN
Pall Part No. N/A
LHA Part No. N/A
Parker Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. F4F040BCB
Weight 2.2 LB
Package Quantity 1.0 Piece
EAN or UPC 742330195215

You May Also Like