Product details
- 2.12 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 2.12 in, 53.9 mm |
Seal Material | Viton |
Efficiency Beta | 12 Micron @ Beta 1000 |
Outer Diameter (mm) | 53.9 |
Efficiency Beta 1000 | 12 micron |
Outer Diameter (in) | 2.12 |
Collapse Burst (mm) | 149 |
Overall Length (in) | 13.89 |
Inlet Diameter (in) | 0.98 |
Overall Length (mm) | 352.83 |
Media Type | Synthetic |
Collapse Burst (in) | 10.3 |
Inlet Diameter (mm) | 24.99 |
Style | Cartridge |
Inlet Diameter | 0.98 in, 24.99 mm |
Overall Length | 13.89 in, 352.83 mm |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 1.0 LB |
EAN or UPC | 742330236536 |