Product details
- 2.12 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 2.12 in, 53.9 mm |
Overall Length (in) | 8.59 |
Efficiency Beta 1000 | 12 micron |
Efficiency Beta | 12 Micron @ Beta 1000 |
Outer Diameter (in) | 2.12 |
Media Type | Synthetic |
Collapse Burst (in) | 10.3 |
Outer Diameter (mm) | 53.9 |
Inlet Diameter (in) | 1.73 |
Collapse Burst (mm) | 149 |
Inlet Diameter (mm) | 43.94 |
Overall Length (mm) | 218.19 |
Seal Material | Viton |
Overall Length | 8.59 in, 218.19 mm |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Inlet Diameter | 1.73 in, 43.94 mm |
Weight | 0.0 LB |
EAN or UPC | 742330236970 |