Product details
- 2.76 in Inside Diameter
Specifications
Length | 6.5 in, 165 mm |
I.D. | 2.76 in, 70 mm |
Angle | 90 Degrees |
Material | Rubber |
Weight | 1.0 LB |
EAN or UPC | 742330116210 |
Have an account? Sign in
Length | 6.5 in, 165 mm |
I.D. | 2.76 in, 70 mm |
Angle | 90 Degrees |
Material | Rubber |
Weight | 1.0 LB |
EAN or UPC | 742330116210 |