Product details
- Engine Filter
Specifications
Height (mm) | 60.71 |
Width (in) | 9.73 |
Length (in) | 12.29 |
Height (in) | 2.39 |
Length (mm) | 312.17 |
Height | 2.39 in, 60.71 mm |
Width | 9.73 in, 247.14 mm |
Efficiency Test Std | ISO 5011 |
Length | 12.29 in, 312.17 mm |
Width (mm) | 247.14 |
Style | Panel |
Type | Engine |
Efficiency | 99.7 |
Weight | 1.95 LB |
EAN or UPC | 742330126974 |