Product details
- Gasket
Specifications
Height | 1.12 in, 28.4 mm |
O.D. | 24.94 in, 633.5 mm |
I.D. | 18.13 in, 460.5 mm |
Weight | 0.1 LB |
EAN or UPC | 742330171035 |
Have an account? Sign in
Height | 1.12 in, 28.4 mm |
O.D. | 24.94 in, 633.5 mm |
I.D. | 18.13 in, 460.5 mm |
Weight | 0.1 LB |
EAN or UPC | 742330171035 |