Product details
- Safety Filter
Specifications
Length (in) | 10.24 |
Family | FKB |
Length (mm) | 260 |
Inner Diameter (in) | 2.09 |
Length | 10.24 in, 260 mm |
Outer Diameter (in) | 2.64 |
Inner Diameter (mm) | 53 |
Outside Dia. | 2.64 in, 67 mm |
Outer Diameter (mm) | 67 |
Efficiency Test Std | ISO 5011 |
O.D. | 2.64 in, 67 mm |
Type | Safety |
I.D. | 2.09 in, 53 mm |
Style | Cone |
Weight | 0.2 LB |
EAN or UPC | 742330162309 |