Product details
- Reducer Hump
Specifications
Length | 6.26 in, 159 mm |
Material | Rubber |
I.D. | 4.49 in, 114 mm |
Weight | 1.5 LB |
EAN or UPC | 742330131831 |
Have an account? Sign in
Length | 6.26 in, 159 mm |
Material | Rubber |
I.D. | 4.49 in, 114 mm |
Weight | 1.5 LB |
EAN or UPC | 742330131831 |