Product details
- Safety Filter
applications
- VOLVO 20411816
Specifications
Outer Diameter (in) | 8.44 |
Inner Diameter (mm) | 200 |
Length (in) | 18.56 |
Inner Diameter (in) | 7.87 |
Efficiency Test Std | ISO 5011 |
Length | 18.56 in, 471.5 mm |
Outside Dia. | 8.44 in, 214.4 mm |
Length (mm) | 471.5 |
Outer Diameter (mm) | 214.4 |
Type | Safety |
Style | Round |
I.D. | 7.87 in, 200 mm |
O.D. | 8.44 in, 214.4 mm |
Weight | 2.755 LB |
EAN or UPC | 742330132159 |