Product details
- 1.34 in Inside Diameter
- 4.02 in Outside Diameter
Specifications
Length | 1.38 in, 35 mm |
Length (in) | 1.38 |
Outer Diameter (in) | 4.02 |
Outer Diameter (mm) | 102 |
Inner Diameter (in) | 1.34 |
O.D. | 4.02 in, 102 mm |
I.D. | 1.34 in, 34 mm |
Inner Diameter (mm) | 34 |
Length (mm) | 35 |
Style | Cylindrical |
Weight | 0.1 LB |
EAN or UPC | 742330138045 |