Product details
- Primary Filter
applications
- JOHN DEERE AL150285
Specifications
Height (mm) | 283 |
Height (in) | 11.14 |
Width (mm) | 123 |
Media Brand | PowerCore® |
Length (mm) | 327 |
Width (in) | 4.84 |
Length (in) | 12.87 |
Length | 12.87 in, 327 mm |
Width | 4.84 in, 123 mm |
Efficiency Test Std | ISO 5011 |
Height | 11.14 in, 283 mm |
Type | Primary |
Efficiency | 99.95 |
Media Type | Cellulose |
Style | Obround |
Weight | 3.2 LB |
EAN or UPC | 742330138441 |