Product details
- Primary Filter
Specifications
Length | 14.37 in, 365 mm |
Width | 8.43 in, 214 mm |
Height (mm) | 157 |
Height | 6.18 in, 157 mm |
Media Brand | PowerCore® |
Length (in) | 14.37 |
Width (in) | 8.43 |
Efficiency Test Std | ISO 5011 |
Height (in) | 6.18 |
Length (mm) | 365 |
Width (mm) | 214 |
Type | Primary |
Efficiency | 99.95 |
Style | Obround |
Media Type | Cellulose |
Weight | 0.2 LB |
EAN or UPC | 742330138465 |