Product details
- Primary Filter
Specifications
Outside Dia. | 8 in, 203.2 mm |
Length (mm) | 276.86 |
Length (in) | 10.9 |
Length | 10.9 in, 276.86 mm |
Inner Diameter (in) | 5.38 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 136.65 |
Outer Diameter (in) | 8 |
Outer Diameter (mm) | 203.2 |
Style | Round |
O.D. | 8 in, 203.2 mm |
Type | Primary |
I.D. | 5.38 in, 136.65 mm |
Weight | 2.4 LB |
EAN or UPC | 742330141618 |