Product details
- Safety Filter
Specifications
Outer Diameter (mm) | 135 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 5.31 |
Length (in) | 11.81 |
Length | 11.81 in, 300 mm |
Outside Dia. | 5.31 in, 135 mm |
Length (mm) | 300 |
Inner Diameter (mm) | 110 |
Inner Diameter (in) | 4.33 |
Style | Round |
I.D. | 4.33 in, 110 mm |
O.D. | 5.31 in, 135 mm |
Type | Safety |
Weight | 0.8 LB |
EAN or UPC | 742330149874 |