Product details
- Primary Filter
Specifications
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 13.07 |
Length | 14.76 in, 375 mm |
Inner Diameter (mm) | 172 |
Inner Diameter (in) | 6.77 |
Outside Dia. | 13.07 in, 332 mm |
Length (in) | 14.76 |
Length (mm) | 375 |
Outer Diameter (mm) | 332 |
O.D. | 13.07 in, 332 mm |
Style | Radialseal |
I.D. | 6.77 in, 172 mm |
Type | Primary |
Weight | 8.9 LB |
EAN or UPC | 742330150191 |