Product details
- Primary Filter
applications
- JOHN DEERE R119168
Specifications
Length (mm) | 308.6 |
Length | 12.15 in, 308.6 mm |
Outside Dia. | 6.48 in, 164.5 mm |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 6.48 |
Inner Diameter (mm) | 91 |
Length (in) | 12.15 |
Outer Diameter (mm) | 164.5 |
Inner Diameter (in) | 3.58 |
I.D. | 3.58 in, 91 mm |
Style | Radialseal |
O.D. | 6.48 in, 164.5 mm |
Type | Primary |
Weight | 1.4 LB |
EAN or UPC | 742330144183 |