Product details
- Primary Filter
applications
- NISSAN/UD TRUCKS 1654651H10B
Specifications
Length | 9 in, 228.6 mm |
Inner Diameter (mm) | 71.9 |
Outside Dia. | 5.25 in, 133.4 mm |
Length (mm) | 228.6 |
Bolt Hole Diameter (in) | 0.65 in |
Outer Diameter (in) | 5.25 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 133.4 |
Bolt Hole Diameter (mm) | 16.5 mm |
Length (in) | 9 |
Inner Diameter (in) | 2.83 |
O.D. | 5.25 in, 133.4 mm |
Efficiency | 99.9 |
Type | Primary |
Style | Finned |
Bolt Hole Diameter | 0.65 in, 16.5 mm |
I.D. | 2.83 in, 71.9 mm |
Weight | 1.9 LB |
EAN or UPC | 742330144497 |