Product details
- Primary Filter
applications
- KUBOTA T007016323
Specifications
Length | 9.94 in, 252.5 mm |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 103.9 |
Length (in) | 9.94 |
Outer Diameter (in) | 4.09 |
Inner Diameter (in) | 2.5 |
Inner Diameter (mm) | 63.5 |
Length (mm) | 252.5 |
Outside Dia. | 4.09 in, 103.9 mm |
Type | Primary |
O.D. | 4.09 in, 103.9 mm |
Style | Round |
I.D. | 2.5 in, 63.5 mm |
Weight | 0.5 LB |
EAN or UPC | 742330144558 |