Product details
- Ventilation Filter
Specifications
Height (mm) | 42 |
Width (in) | 7.64 |
Width (mm) | 194 |
Height | 1.65 in, 42 mm |
Length (in) | 8.5 |
Efficiency Test Std | ISO 5011 |
Length | 8.5 in, 216 mm |
Height (in) | 1.65 |
Width | 7.64 in, 194 mm |
Length (mm) | 216 |
Style | Panel |
Type | Ventilation |
Weight | 0.9 LB |
EAN or UPC | 742330145579 |