Product details
- Primary Filter
Specifications
Efficiency Test Std | ISO 5011 |
Length | 13.5 in, 343 mm |
Outside Dia. | 9.06 in, 230 mm |
Length (in) | 13.5 |
Length (mm) | 343 |
Inner Diameter (mm) | 134 |
Inner Diameter (in) | 5.28 |
Outer Diameter (in) | 9.06 |
Outer Diameter (mm) | 230 |
O.D. | 9.06 in, 230 mm |
I.D. | 5.28 in, 134 mm |
Style | Round |
Type | Primary |
Weight | 4.35 LB |
EAN or UPC | 742330145937 |