Product details
- Primary Filter
applications
- ATLAS COPCO 15030190
Specifications
Outside Dia. | 5.94 in, 151 mm |
Inner Diameter (mm) | 90 |
Outer Diameter (mm) | 151 |
Inner Diameter (in) | 3.54 |
Length (mm) | 71 |
Length | 2.8 in, 71 mm |
Efficiency Test Std | ISO 5011 |
Length (in) | 2.8 |
Outer Diameter (in) | 5.94 |
I.D. | 3.54 in, 90 mm |
O.D. | 5.94 in, 151 mm |
Style | Round |
Type | Primary |
Weight | 0.4 LB |
EAN or UPC | 742330146354 |