Product details
- Primary Filter
Specifications
Length (in) | 5 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 6.38 in, 161.93 mm |
Outer Diameter (mm) | 161.93 |
Length (mm) | 127 |
Length | 5 in, 127 mm |
Inner Diameter (mm) | 93.65 |
Inner Diameter (in) | 3.69 |
Outer Diameter (in) | 6.38 |
Style | Round |
Type | Primary |
O.D. | 6.38 in, 161.93 mm |
I.D. | 3.69 in, 93.65 mm |
Weight | 0.95 LB |
EAN or UPC | 742330146392 |