Product details
- Primary Filter
Specifications
Media Brand | PowerCore® |
Length (mm) | 203 |
Length (in) | 7.99 |
Outer Diameter (in) | 12.83 |
Outer Diameter (mm) | 326 |
Length | 7.99 in, 203 mm |
Outside Dia. | 12.83 in, 326 mm |
Efficiency Test Std | ISO 5011 |
Media Type | Flame Retardant |
Style | Round |
O.D. | 12.83 in, 326 mm |
Type | Primary |
Weight | 4.95 LB |
EAN or UPC | 742330150252 |