Product details
- Safety Filter
applications
- CATERPILLAR 1805475
Specifications
Outside Dia. | 3.46 in, 88 mm |
Outer Diameter (in) | 3.46 |
Outer Diameter (mm) | 88 |
Length (in) | 12.02 |
Efficiency Test Std | ISO 5011 |
Length | 12.02 in, 305.3 mm |
Length (mm) | 305.3 |
Inner Diameter (mm) | 74.1 |
Inner Diameter (in) | 2.92 |
I.D. | 2.92 in, 74.1 mm |
Type | Safety |
Style | Radialseal |
O.D. | 3.46 in, 88 mm |
Weight | 0.7 LB |
EAN or UPC | 742330164594 |