Product details
- Intake Shield
Specifications
Height | 13.86 in, 352 mm |
Length | 25.98 in, 660 mm |
Width | 12.01 in, 305 mm |
Weight | 11.35 LB |
EAN or UPC | 742330170991 |
Have an account? Sign in
Height | 13.86 in, 352 mm |
Length | 25.98 in, 660 mm |
Width | 12.01 in, 305 mm |
Weight | 11.35 LB |
EAN or UPC | 742330170991 |