Product details
- Primary Filter
Specifications
Media Brand | PowerCore® |
Length (in) | 6.28 |
Length (mm) | 159.4 |
Outer Diameter (mm) | 235.3 |
Length | 6.28 in, 159.4 mm |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 9.26 in, 235.3 mm |
Outer Diameter (in) | 9.26 |
Efficiency | 99.95 |
Media Type | Cellulose |
Type | Primary |
Style | Round |
O.D. | 9.26 in, 235.3 mm |
Weight | 2.45 LB |
EAN or UPC | 742330165287 |