Product details
- Ventilation Filter
Specifications
Length | 10.24 in, 260.1 mm |
Width (in) | 6.81 |
Length (in) | 10.24 |
Length (mm) | 260.1 |
Height (in) | 0.68 |
Height (mm) | 17.3 |
Height | 0.68 in, 17.3 mm |
Width (mm) | 172.9 |
Efficiency Test Std | ISO 5011 |
Width | 6.81 in, 172.9 mm |
Type | Ventilation |
Style | Panel |
Weight | 0.2 LB |
EAN or UPC | 742330181409 |