Product details
- Ventilation Filter
Specifications
Height (in) | 1.38 |
Length (mm) | 351.5 |
Width (in) | 9.21 |
Length | 13.84 in, 351.5 mm |
Length (in) | 13.84 |
Height (mm) | 35 |
Height | 1.38 in, 35 mm |
Width | 9.21 in, 234 mm |
Width (mm) | 234 |
Efficiency Test Std | ISO 5011 |
Type | Ventilation |
Style | Panel |
Media Type | Carbon Impregnated |
Weight | 1.35 LB |
EAN or UPC | 742330193273 |