Product details
- Safety Filter
applications
- JOHN DEERE RE210103
Specifications
Length (mm) | 297.4 |
Outer Diameter (mm) | 184.1 |
Length (in) | 11.71 |
Outer Diameter (in) | 7.25 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 7.25 in, 184.1 mm |
Inner Diameter (in) | 5.77 |
Inner Diameter (mm) | 146.5 |
Length | 11.71 in, 297.4 mm |
Type | Safety |
Efficiency | 95 |
O.D. | 7.25 in, 184.1 mm |
I.D. | 5.77 in, 146.5 mm |
Style | Radialseal |
Weight | 1.66 LB |
EAN or UPC | 742330196403 |