text.skipToContent text.skipToNavigation


P762768

High Pressure Hydraulic Head Assembly

Item #100180546
each
    Shipment Options

Product details

  • High Pressure Hydraulic Head Assembly for FPK02 Series
  • SAE-12 Port
  • No Indicator
  • Non-Bypass
  • 25 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • FPK02 meets HF2 in-plant automotive specification. HPK03 and HPK04 meet HF3 specification

Specifications

Filter Series FPK02
Assembly Type Head Assembly
Port Type SAE
Port Size SAE-12
Filter Design High Pressure
By-Pass Pressure Non-Bypass
Working Pressure [MAX] 6090 psi
Flow Range [MAX] 25 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 9135 psi
Length N/A
Element None
Element Length N/A
Element Collapse Rating [MAX] N/A
Catalog Order Number MA100180546
Weight 5.1 LB
EAN or UPC 742330113158

You May Also Like