Product details
- 1.97 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Beta | 23 Micron @ Beta 1000 |
Media Type | Synthetic |
Length (in) | 6.06 |
O.D. | 1.97 in, 50 mm |
Outer Diameter (mm) | 50 |
Length | 6.06 in, 154 mm |
Efficiency Beta 1000 | 23 micron |
Outer Diameter (in) | 1.97 |
Length (mm) | 154 |
Style | Cartridge |
Weight | 0.4 LB |
EAN or UPC | 742330116647 |